18 x 16 in. Sink Bottom Grid in Stainless Steel
Kubus 18 x 16 in. Sink Bottom Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Excellent Warranty: Franke stands behind this product with a one year warranty
- Compatibility: KBX11028
- Overall Dimensions: -26.5in left-to-right x 14.75-in front-to-back
- Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
Documents
Specifications
- Brand Model Compatibility:
- KBX11028
- CARB OTC LEED Compliant:
- No
- Collection:
- Kubus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 26 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 26 in x 14 in
- Thickness:
- 1-3/8 in
- Width:
- 14 in