32-3/8 x 18-1/2 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Mocha
Kubus 32-3/8 x 18-1/2 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and Easy-to-Clean: Made from 80% quartz, bonded using high-quality acrylic resins and treated with our Sanitized formula for a scratch, heat and fade resistant, antibacterial sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
- Clean Design: The soft yet modern aesthetics of the Kubus granite sink bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
- Installation: Professional installation required for undermount sink
- Interior Bowl Dimensions: 31-in left-to-right x 17-in front-to-back x 9.5-in deep
- Minimum Installation Requirement: Fits Minimum Cabinet Size 36-in
- Overall Dimensions: 32.38-in left-to-right x 18.5-in front-to-back x 9.5-in deep
- Franke Integral Ledge System: Kubus series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
- Compatibility: KGB31-36S, UV-36RM, 906, 906SN
- Excellent Warranty: Franke stands behind the quality of this product with a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kubus
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17-1/8 in x 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-3/8 in x 18-1/2 in
- Type:
- FKBG11031MOC