Single Handle Bar Faucet in Stainless Steel
Kubus Single Handle Bar Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inclined geometric spout provides extra room for filling large pots and pitchers
- Flexible hose neatly retracts and counterweight secures it back into place
- Solid stainless steel construction delivers corrosion resistance inside and out
- 180° swivel spout allows effortless movement all around the sink
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kubus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Spray Type:
- Spray/Stream
- Style:
- Contemporary/Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6 lb