Soap Dispenser in Satin Nickel
Logik Soap Dispenser in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12-oz container for hand soap, detergent or lotion
- Designed to match the Planar 8 line of kitchen faucets
- The dispenser refills from above, eliminating the need to remove the dispenser from the counter
- Franke stands behind this product with a limited lifetime warranty. Finish carries a 5 year warranty.
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- 1-1/8-inch hole required for installation
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300
- CARB OTC LEED Compliant:
- No
- Collection:
- Logik
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- GSA Approved:
- No
- Handle Type:
- Single Lever
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Spout Height:
- 3 in
- Spout Reach:
- 2-3/4 in
- Spout Swivel:
- 160°