Wall Mount Pot Filler in Satin Nickel
Pescara Wall Mount Pot Filler in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Made of lead-free brass, this Pescara series faucet boasts a 180-degree spout swivel range, providing ample coverage and reach
- Water Pressure Perfection: The 2.2 gpm flow rate ensures smooth but strong water flow for pots both small and large
- Design and Style: Clean lines and a modern aesthetic make the Pescara Potfiller faucet an ideal option for your kitchen stove workspace
- Includes: Faucet, Installation Instructions, Installation Hoses
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: 11.75-in right-to-left, 3.2-in tall
- Convenience and Ease: This wall-mounted faucet allows you direct access to water right from your stove
- FF4480, FFP4480, FFPD4350, FFPD4450, DW16080, LB16180, LB16280, FM100
- Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet
-
Lead Law Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FF4480, FFP4480, FFPD4350, FFPD4450, DW16080, LB16180, LB16280, FM100
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pescara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 15-1/2 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 11-4/5 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 11-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Spray Type:
- Full
- Weight:
- 9 lb