Single Handle Lever Bar Faucet in Polished Chrome
Pescara Single Handle Lever Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- Franke offers full range of Pescara kitchen products to complete your look
- 9-7/8 in tall kitchen prep faucet provides a strong focal point
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- Meets Cal Green - California's green building standards
- 1.75 gpm flow rate and 28mm ceramic cartridge
- Spray head with full spray
-
Lead Law Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF4400, PFD4400, DW16000, LB16100, LB16200
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pescara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 9-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Full, Stream
- Style:
- Contemporary/Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 8 lb