Single Handle Lever Pot Filler in Polished Chrome
Pescara Single Handle Lever Pot Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Made of lead-free brass, this Pescara series faucet boasts a 180-degree spout swivel range, providing ample coverage and reach
- Water Pressure Perfection: The 1.75 gpm flow rate ensures smooth but strong water flow for pots both small and large
- Design and Style: Clean lines and a modern aesthetic make the Pescara Potfiller faucet an ideal option for your kitchen stove workspace
- Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Includes: Faucet, Installation Instructions, Installation Hoses
- Overall Dimensions: 15.75-in right-to-left x 13.75-in top-to-bottom
- Convenience and Ease: This wall-mounted faucet allows you direct access to water right from your stove
- FF4400, FFP4400, PFD4400, FFPD4300, FFPD4400, DW16000, LB16100, LB16200
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FF4400, FFP4400, PFD4400, FFPD4300, FFPD4400, DW16000, LB16100, LB16200
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Pescara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Single Lever
- Height:
- 14-11/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 13-4/5 in
- Spout Swivel:
- 360°
- UL Listed:
- No