Single Handle Pull Down Kitchen Faucet in Satin Nickel
Planar 8 Single Handle Pull Down Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Dual functioning spray head with full and needle spray
- Substantial 17 3/4" high-arc ultra-tall kitchen faucet provides a strong focal point
- Meets CalGreen - California's Green Building Standards
- 1.75 gpm flow rate with 28mm ceramic cartridge
- 1-3/8-inch hole required for installation
- Flexible hose and 360-degree spout swivel range for maximum reach
- Flexible hose with 360-degree spout swivel range for maximum reach
- Franke stands behind this product by offering a limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Planar 8
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 17-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 17-3/4 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No