35-5/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Prestige 35-5/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FPRX120LH
  • Item #515929
  • Manufacturer Part #PRX120LH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Prestige 35-5/8 x 20-1/2 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel: 18 gauge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Franke patented integral ledge in the large bowl
  • Designed and manufactured in Switzerland
  • Dimensions: 34" x 19"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Prestige
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
11-3/4 in x 13-3/8 in x 5-7/8 in
Sink Bowl Size, Right:
21-1/4 in x 18-7/8 in x 9-1/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
35-5/8 in x 20-1/2 in