16-3/4 x 20-1/2 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Champagne
Quantum 16-3/4 x 20-1/2 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional Quality & Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins, for a sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-inch bowl of the Gravity, which allows for easier washing of larger dishes
- Natural Design: The beauty of granite offsets the subtly curved design of Quantum to create a sink that adds an attractive element to your kitchen
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Bowl Interior Dimensions: 13.56-in x 15.38-in x 8-in deep
- Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 18-inch cabinet size
- Overall Dimensions: 16.75-in left-to-right x 20.5-in front-to-back x 8-in deep
- Scratch & Heat Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat
- Compatibility: Bottom sink protection grid FBG180S, 3.5-inch diameter drain strainer 906 (chrome) or 906SN (satin nickel)
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Quantum
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-9/16 in x 15-3/8 in x 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-3/4 in x 20-1/2 in