Bottom Grid for Franke Consumer Products CPX11013, CPX120, RXX110, CPX160, RGX110, RGX120, RGX160 and RGX170 Sinks
Regatta Bottom Grid for Franke Consumer Products CPX11013, CPX120, RXX110, CPX160, RGX110, RGX120, RGX160 and RGX170 Sinks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Left side/large bowl
- Fits Franke Regatta RGX-620
Specifications
- Brand Model Compatibility:
- Franke Consumer Products CPX11013, CPX120, RXX110, CPX160, RGX110, RGX120, RGX160 and RGX170 Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Regatta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Material:
- Stainless Steel