Cold Water Dispenser in Satin Nickel

You last purchased this on
 
Franke

Tulip Cold Water Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Tulip Cold Water Dispenser in Satin Nickel

  • Fast #
  • Part #FDW5080
  • Item #4881386
  • Manufacturer Part #DW5080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-attached Fast-IN clips "click" into place allowing you to quickly install the sink without tools
  • Large capacity 9-inch deep bowl on left side and 8-inch deep bowl on right side
  • Features industry exclusive Franke Fast-IN Quick Install System which makes sink installation as simple as 1, 2, CLICK!
  • Ultra-Quiet sound-deadening pads and spray coat eliminate excess noise and vibration from heavy pots, pans and utensils
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Tulip
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/4 in
Spout Reach:
5 in
Spout Swivel:
360°
Trim Only:
No