6 in. 0.5 gpm Hot and Filtered Cold Water Dispenser in Polished Chrome
Twin 6 in. 0.5 gpm Hot and Filtered Cold Water Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Old World Bronze finish to beautifully tie your kitchen together
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
- Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
- Add a Franke water filtration usage monitor FM100 to get detail usage data sent to your smartphone
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Twin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- .5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6 in
- Spout Reach:
- 5 in
- Spout Swivel:
- 360°
- Trim Only:
- No