1-3/4 in. Air Switch in Polished Nickel
Universal 1-3/4 in. Air Switch in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for Island Sinks: May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge
- Coordinating Air Switches: Full range of round and square designs available in 5 finishes to ensure the right match for your Franke kitchen sink
- Design and Style: Beautiful polished nickel provides an elegant pop to your kitchen design
- 1 Year Warranty: Built to last and backed by excellent warranty coverage
- Available Franke Components: WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
- Compatibility: For use with all Franke continuous feed waste disposers and requires Franke controller WD9088
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- WD9088 Controller
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/4 in
- Installation Type:
- Countertop
- Length:
- 1-3/4 in
- Material:
- Plastic
- Width:
- 1-3/4 in