Grid in Stainless Steel
Vision Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates the need for a drain board, allows water from dishes to drip right into the sink
- Compatible with Franke Vision sink
- Coated stainless steel construction
- 1 year warranty
- Dimensions - 15 1/4" x 12 1/2" x 5"
Documents
Specifications
- Collection:
- Vision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 20-1/2 in
- Material:
- Stainless Steel
- Thickness:
- 3/8 in