1 in. x 60 in. Curved Shower Rod with Bracket in Bright Stainless Steel

This product has been replaced by

Franklin Brass Bright Stainless Steel 60 in. Curved Shower Rod with Flange
Franklin Brass 60 in. Curved Shower Rod with Flange in Bright Stainless Steel
Manufacturer Part #T190-5BS
You last purchased this on
 
Franklin Brass

1 in. x 60 in. Curved Shower Rod with Bracket in Bright Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Franklin Brass Bright Stainless Steel 60 in. Curved Shower Rod with Flange
Franklin Brass 60 in. Curved Shower Rod with Flange in Bright Stainless Steel
Manufacturer Part #T190-5BS
Franklin Brass

1 in. x 60 in. Curved Shower Rod with Bracket in Bright Stainless Steel

  • Fast #
  • Part #F1905BS
  • Item #2435914
  • Manufacturer Part #1905BS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double towel bar size: 24"
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Diameter:
1 in
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved