42 in. Concealed Screw Grab Bar in Stainless Steel
42 in. Concealed Screw Grab Bar in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple stud installation
- Provides leverage and support for up to 500 pounds, exceeding ADA requirements
- Developed with rust-resistant and durable stainless steel for superior strength and quality
- Bar diameter: 1-1/2" for a firm grip
- The 36" grab bar is perfect for the long wall of the tub or anywhere you need leverage and support.
- Meet ADA commercial bathroom requirements when installed behind the commode
- Peened for a better grip in the tub or shower
- Limited lifetime warranty
- Cover snaps over grab bar mounting flange to conceal screws
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed