30 in. Towel Bar in Polished Chrome

You last purchased this on
 
Franklin Brass

Futura® 30 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Futura® 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #LD2430PC
  • Item #2336127
  • Manufacturer Part #D2430PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes installation instructions and hardware
  • Limited lifetime warranty
  • Metal formed by zinc die cast construction method for increased durability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Futura®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Die Cast Zinc
Mount Type:
Wall