Paper Holder with Plastic Roller in Polished Chrome
Futura® Paper Holder with Plastic Roller in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional matching accessories
- Limited lifetime warranty
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
Specifications
- ADA Compliant:
- No
- Collection:
- Futura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Die Cast Zinc, Plastic
- Mount Type:
- Wall
- Projection:
- 3-1/4 in
- Width:
- 8-5/16 in