3-9/10 in. Toilet Tissue Holder in Venetian Bronze

You last purchased this on
 
Franklin Brass

Somerset 3-9/10 in. Toilet Tissue Holder in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Somerset 3-9/10 in. Toilet Tissue Holder in Venetian Bronze

  • Fast #
  • Part #L139578
  • Item #4378386
  • Manufacturer Part #139578
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Takes up minimal space
  • Includes installation instructions and hardware
  • Optional matching accessories
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Somerset
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Height:
8-3/10 in
IAPMO Listed -:
No
Length:
2-4/5 in
Width:
3-9/10 in