3 in. Cast Carbon Steel NPT Hand Wheel Plug Valve
DuraSeal™ D700 Series 3 in. Cast Carbon Steel NPT Hand Wheel Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 6D, API 6FA
- ASTM:
- ASTM A-216, ASTM A-216 WCB, ASTM A-350 Class LF2, ASTM A-352 Class LCC
- Collection:
- DuraSeal™ D700 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- GSA Approved:
- No
- Handle Length (in):
- 10 in
- Height:
- 21 in
- ISO:
- ISO 15848-1
- Length:
- 8 in
- Material:
- Cast Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Liquid
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 3 in
- Valve Type:
- Plug Valve
- Weight:
- 76 lb