24 in. Steel Test Gauge
24 in. Steel Test Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- fine adjust assembly
- Graduated scale on beam
- finely lapped steel base
- carriage locking lever
- Preset function
- includes 2 indicator holding bars (3/8" & 8mm)
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Measuring
- Automatic Shut-Off:
- No
- Average Life:
- 1 yr
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 3V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CE Approved:
- Yes
- CSA Certified:
- No
- Case Included:
- Yes
- Case Material:
- Plastic
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Diameter:
- 24 in
- Display Type:
- LCD
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Handheld:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Steel
- Maximum Capacity:
- 24 in
- NEMA:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- OSHA:
- No
- Origin:
- Domestic
- Portable:
- Yes
- Power Source:
- Battery
- Range (in):
- 24 in
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 22-1/10 lb