3-Blade Deburring Cutter for Steel, Aluminum, Brass, Cast Iron and Metals
3-Blade Deburring Cutter for Steel, Aluminum, Brass, Cast Iron and Metals
Frequently Purchased Together
Product Details
- Thumb blade lock
- Curved blades swivel freely follow shapes and contours
- Extra blades store in handle
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Aluminum, Brass, Cast Iron, Metal, Steel
- Bare Tool or Kit:
- Bare Tool
- Case Included:
- Yes
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Handheld:
- Yes
- Material:
- Plastic
- Number of Blades:
- 3
- Portable:
- Yes
- Style:
- Traditional
- Tool Type:
- Blade, Deburring Tool
- Weight:
- 0.09 lb