100W 8-Light Medium E-26 Base Chandelier in Rustic Iron
100W 8-Light Medium E-26 Base Chandelier in Rustic Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Rustic Iron
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 35-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 40 lb
- Width:
- 38 in