20-3/10 in. 60W Ceiling Mount Chandelier in Polished Chrome
20-3/10 in. 60W Ceiling Mount Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 20-3/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- G9
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in