25W 36-Light Candelabra E-12 Chandelier in Black with Warm Brass
AROS 25W 36-Light Candelabra E-12 Chandelier in Black with Warm Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Some views are better than others. The striking Aros pendant showcases a provocative mid-century modern starburst cluster in a luxurious Warm Brass finish framed by an articulating, angular cage in prominent Black. For added drama, the sophisticated multi-tiered pendants dazzle with dimension to fill unique spaces or higher ceilings. Aros is part of the Lisa McDennon Collection.
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- AROS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Warm Brass
- Depth:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 82-3/4 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 36
- Number of Tiers:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 20 in