5-Light 60W Chandelier in Vintage Iron
Carson 5-Light 60W Chandelier in Vintage Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Carson
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Vintage Iron
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-3/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Transitional, Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 33-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5 W
- Weight:
- 23 lb
- Width:
- 26-1/2 in