60W 3-Light Candelabra E-12 Base Chandelier in Vintage Iron
Carson® 60W 3-Light Candelabra E-12 Base Chandelier in Vintage Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Carson®
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Vintage Iron
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Industrial
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13 lb
- Width:
- 19 in