60 W 3-Light Candelabra Pendant in Iron Rust
Middlefield 60 W 3-Light Candelabra Pendant in Iron Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Middlefield
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Rust
- Height:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 16 in