60 W 3-Light Candelabra Pendant Chandelier in French Bronze
Mime 60 W 3-Light Candelabra Pendant Chandelier in French Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Mime
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- French Bronze
- Energy Star Compliant:
- No
- Height:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Style:
- Transitional, Glam
- Material:
- Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 180 W
- Weight:
- 6 lb
- Width:
- 19 in