60W 13-Light Candelabra E-12 Chandelier in Burnished Gold
Vida 60W 13-Light Candelabra E-12 Chandelier in Burnished Gold
Frequently Purchased Together
Product Details
- BURNISHED GOLD FINISH: Matte honey gold base with a blackened brushed coating - a bold choice that adds richness
- SELECTING BULBS: Because the construction of fixture exposes the light sockets, Clear incandescent or LED candelabra bulbs (not included) are recommended
- MODERN BURST OF TEXTURES: Vida's contemporary design of curved shards of smooth Steel and faceted Clear Crystal creates a cosmic silhouette
- OVERALL SPECS: 36-in W x 42-in H Canopy: 6.5-in dia. Weight: 44 lbs. Lead Wire: 1 x 144-in Chain: 1 x 120-in Light Source: (13) 5w Cand. LED; 60w Equivalent (not included)
- LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Vida
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 42 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Glam
- Material:
- Steel
- Number of Lights:
- 13
- Number of Tiers:
- 1
- Size:
- 42 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 5 W
- Weight:
- 31.9 lb
- Width:
- 36 in