120/277V Duct Air Purifier with Lamp and Plug
120/277V Duct Air Purifier with Lamp and Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Lifetime carbon cells
- Duct or magnet mount
- Whole-house air purification
- Lifetime warranty
- Ozone-free
Documents
Specifications
- AMP:
- 0.5
- Depth:
- 20 in
- Height:
- 8 in
- Maximum Temperature:
- 300
- Volts:
- 120/277V
- Width:
- 8 in