2-Year 110-277V Light
Blue-Tube UV® 2-Year 110-277V Light
Frequently Purchased Together
Product Details
- 18-32 or 110-277VAC power supply
- Z-magnet for easy install
- Patented design
- Lifetime warranty
- Sterilizes airborne microbes
- 1 or 2 year quartz lamp
- 254 nm UV-C light
Specifications
- AMP:
- 0.18, 0.41
- Application:
- Residential
- Average Life:
- 2 yr
- Collection:
- Blue-Tube UV®
- Depth:
- 2-2/5 in
- Filter Type:
- Carbon
- Height:
- 1-1/10 in
- Length:
- 15 in
- Maximum Temperature:
- 300
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/277V
- Width:
- 5 in