Mini Split UV System
Mini UV LED Mini Split UV System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV LED spectrum is safe for eyes & plastics
- Adhesive LED strip is trimmed to length
- Fits mini-split & ceiling cassette A/C systems
- Fights mold on blower wheel
- 5 year warranty on all parts
- Maintains a clean mini-split system and improves indoor air quality
- 50,000 hour+ expected LED life
- 120-277 VAC power supply
- Extends life of mini-split system
- Reduces maintenance costs
Specifications
- AMP:
- 0.47
- Application:
- Residential
- Collection:
- Mini UV LED
- Height:
- 3/8 in
- Maximum Temperature:
- 180
- Number of Pieces:
- 1 Piece
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Temperature Rating:
- 140
- Volts:
- 120/230/277V
- Width:
- 40 in