Fresno Valves & Castings
10 in. Female PIP Epoxy Starter Coupler
Part #FP100314 | Item #7750306 | Manufacturer Part #P1003-14
Call for Pricing
Fitting Sizes:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Coating: Epoxy
End Connection 1: Weld
End Connection 2: Gasket
End Connections: Weld x Gasket
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Product Type: Starter Coupler
Smart Home Enabled: No
UL Listed: No