4 in. Cast Iron Wafer Buna-N Gear Operator Handle Butterfly Valve
8500 Series 4 in. Cast Iron Wafer Buna-N Gear Operator Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Three radius seating profile reduces operating torque while providing bubble-tight and positive shut-off
- The disc seating surface is precision machined and polished for low operating torque and longer seating life
- The primary stem seal is achieved between the disc and seat. Secondary seals are incorporated into both the upper and lower stem to backup the primary stem seal
- Integral flange seals molded into the edge of the seat require no flange gaskets
- Secured and precision connection on stem-disc joint provides maximum strength of disc/stem connection and minimum unwanted free travel
- Stem material is heat treated with 400 series stainless steel material that provides additional tensile strength
- The 10 position lever handle is lockable to provide tamper-proof flow control. Locking mechanism accommodates standard padlocks
- Uniform and smooth surface finish. Streamlined for maximum flow and minimum seat wear
- Non-collapsible phenolic backed cartridge seat provides superior sealing integrity
- The rigid backing ring eliminates high torque and premature failure caused by elastomer distortion found in butterfly valves with non-rigid seat designs
Documents
Specifications
- ANSI:
- ANSI 125, ANSI 150
- ASTM:
- ASTM A126 Class B, ASTM A276, ASTM A351 Grade CF8, ASTM A536 Grade 65-45-12, ASTM D2000
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- 8500 Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Length:
- 7-4/5 in
- Material:
- Cast Iron, Stainless Steel, Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve