18,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
18,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Floating Air Pro Single Zone Condenser (Wall mount),Heat Pump, 18K BTU, 230V, 1PH
Specifications
- AMP:
- 6.3
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 55 ft3/min
- Compressor Type:
- Inverter
- Depth:
- 12-1/8 in
- EER:
- 13
- Energy Star Compliant:
- No
- Height:
- 25-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Length:
- 33-7/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max Fuse Size:
- 20
- MiniSplit Parts or Accessory Type:
- Condenser
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 230V
- Weight:
- 99 lb
- Width:
- 33-7/8 in