9,000 BTU - Wall Mount - Single Zone Mini-Split - 230V

You last purchased this on
 
Friedrich Air Conditioning

9,000 BTU - Wall Mount - Single Zone Mini-Split - 230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

9,000 BTU - Wall Mount - Single Zone Mini-Split - 230V

  • Fast #
  • Part #FFPHSR09A3A
  • Item #9905103
  • Manufacturer Part #FPHSR09A3A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating Air Pro Single Zone Condenser (Wall mount),Heat Pump, 9K BTU, 230V, 1PH
  • Requires Certification

Specifications

Application:
Residential, Commercial
Auto Switching Heat:
Yes
BTU:
9000
BTU Heat Rating:
9000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
53 ft3/min
Compressor Type:
Inverter
Depth:
9-1/2 in
EER:
13.7
Energy Star Compliant:
No
Height:
19 in
Indoor Outdoor:
Outdoor
Installation Type:
Ground Mount
Length:
28-1/8 in
Liquid Line (OD):
1/4 in
MBH:
9
Max Fuse Size:
15
MiniSplit Parts or Accessory Type:
Condenser
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22.5
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
230V
Weight:
60 lb
Width:
28-1/8 in