1.5 Tons R-32 15500 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #CCW15B10A
Chill® Series 1.5 Tons R-32 15500 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 11.9
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 15500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Chill® Series
- Dehumidification:
- 4
- Depth:
- 30-5/16 in
- EER:
- 11.9
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Height:
- 16-7/8 in
- MBH:
- 15
- Max CFM:
- 400 cfm
- Plug Type:
- 5-15P
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1300 W
- Weight:
- 117 lb
- Width:
- 25-1/2 in