24,000 BTU/h - N-Coil - Multipoise - Cased

You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ 24,000 BTU/h - N-Coil - Multipoise - Cased

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Endeavor™ 24,000 BTU/h - N-Coil - Multipoise - Cased

  • Fast #
  • Part #FTCFZ2421MEANMC
  • Item #10233486
  • Manufacturer Part #TCFZ2421MEANMC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Residential
BTU:
24000
Collection:
Endeavor™
Configuration:
Multi-Position
Depth:
21-11/16 in
Height:
20 in
Liquid Line (OD):
3/8 in
MBH:
24
Refrigerant:
R-410A
Refrigerant Control:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Weight:
51 lb
Width:
21 in