18,400 BTU Cooling - 5.0 kW - Vertical Packaged Heat Pump - Electric Heat - 208/230V

You last purchased this on
 
Friedrich Air Conditioning

Vert-I-Pak® 18,400 BTU Cooling - 5.0 kW - Vertical Packaged Heat Pump - Electric Heat - 208/230V

  • Fast #
  • Part #FVHA18K50RTP
  • Item #9905153
  • Manufacturer Part #VHA18K50RTP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Vert-I-Pak® 18,400 BTU Cooling - 5.0 kW - Vertical Packaged Heat Pump - Electric Heat - 208/230V

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Vert-I-Pak Heat Pump, 18K BTU, 230/208V 1PH, 5.0kW E. Heat
  • Heat Pump
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Industry-leading warranty features 1-year full warranty on parts and labor and 5-year limited warranty
  • Vert-I-Pak®are designed for installation from any interior side (front, right or left)
  • Units ship ready to install with only electrical and plumbing hook-ups needed
  • Units are equipped with BLDC permanent magnet motors for optimum efficiency and quiet operation
  • Friedrich’s ‘Free Floating’ chassis design and superior insulation help to eliminate vibration noise
  • Requires Certification

Specifications

AMP:
7.9
Application:
Commercial
BTU:
18000
BTU Cooling Rating:
18400 Btu/h
BTU Heat Rating:
16700 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Vert-I-Pak®
Communicating:
Non-Communicating
Compressor Type:
Rotary
Configuration:
Upflow
Depth:
23 in
EER:
11
EER2:
11.0
EER2 Range:
10.6 - 11.1
ETL Listed:
Yes
Energy Star Compliant:
No
HSPF2:
6.3
HSPF2 Range:
0 - 6.6
Height:
47 in
Horsepower:
0.25 hp
Length:
47 in
MBH:
18
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
11.9
Stages:
Single
Tonnage:
1.5 Ton
Type:
FVHA18K50RTP
Volts:
208/230V
Weight:
190 lb
Width:
23 in