9,300 BTU Cooling - 3.4 kW - Vertical Packaged Heat Pump - Electric Heat - 208/230V
Vert-I-Pak® 9,300 BTU Cooling - 3.4 kW - Vertical Packaged Heat Pump - Electric Heat - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vert-I-Pak® heat pump, 9K BTU, 230/208V 1PH, 3.4kW E. heat
- Heat pump
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Industry leading warranty features 1-year full warranty on parts and labor and 5-year limited warranty
- Vert-I-Pak® are designed for installation from any interior side (front, right or left)
- Units ship ready to install with only electrical and plumbing hook-ups needed
- Units are equipped with BLDC permanent magnet motors for optimum efficiency and quiet operation
- Friedrich's 'free floating' chassis design and superior insulation help to eliminate vibration noise
- Standard safety power disconnect
- All units are shipped palletized with return air filter installed
Specifications
- AMP:
- 3.6, 4.1, 21
- Application:
- Commercial
- BTU:
- 9000
- BTU Cooling Rating:
- 9300 Btu/h
- BTU Heat Rating:
- 8300 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 430 ft3/min
- Collection:
- Vert-I-Pak®
- Compressor Type:
- Rotary
- Configuration:
- Upflow
- Dehumidification:
- 1.76
- Depth:
- 23 in
- EER:
- 11.0
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- HSPF2:
- 6.3
- HSPF2 Range:
- 0 - 6.6
- Height:
- 32 in
- Horsepower:
- 1/4 hp
- MBH:
- 9
- Max CFM:
- 490 cfm
- Nominal Heater Size (kilowatts):
- 3.4
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 1 Ton
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 3.4 kW
- Weight:
- 142 lb
- Width:
- 23 in