1 Ton R-410A 12000 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #WCT12A10A
WallMaster® Series 1 Ton R-410A 12000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10.8
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster® Series
- EER:
- 9.8
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- MBH:
- 12
- Max CFM:
- 295 cfm
- Plug Type:
- 5-15P
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 112 lb