1 Ton R-410A 14500 Btu/h Room Air Conditioner
This product has been replaced by
Manufacturer Part #WET16A33A
WallMaster® Series 1 Ton R-410A 14500 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 14.7
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster® Series
- EER:
- 9.3
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Hazardous Duty:
- No
- Heating Watts:
- 3550
- MBH:
- 14.5
- Max CFM:
- 290 cfm
- Plug Type:
- 6-20P
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 119 lb