9500 Btu/h R-410A 9.6 EER Through the Wall Room Air Conditioner
This product has been replaced by
Manufacturer Part #WE10D33
WallMaster® 9500 Btu/h R-410A 9.6 EER Through the Wall Room Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- WallMaster series
- R-410A refrigerant
- High efficiency operation saves on energy costs
- Mounts flush with exterior wall for neat appearance
- Easy to reach top mount controls
- Ideal for thicker wall installations where side fins don't fit
- Cooling rating (BTU/hr): 9,500
- Heat Rating (BTU/hr): 11,000
Specifications
- AMP:
- 4.5
- Auto Switching Heat:
- No
- BTU:
- 9500
- BTU Cooling Rating:
- 9500 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WallMaster®
- Depth:
- 21 in
- EER:
- 9.6
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 16-3/4 in
- Installation Type:
- Through The Wall
- MBH:
- 9.5
- Max CFM:
- 300 cfm
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 985 W
- Weight:
- 121 lb
- Width:
- 26-1/2 in