Window Installation Kit for EL24N35 Room Air Conditioner
Window Installation Kit for EL24N35 Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kuhl large chassis window mount installation kit
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- KEL24A35A, KEL36A35A, KHL24A35A
- Color Finish Name:
- Grey
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Product Type:
- Installation Kit
- UL Listed:
- No