DESCRIPTION

Frigidaire 1/2 hp Waste Disposal

FFFDI501CMS

Manufacturer Part #: FFDI501CMS

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
4.5
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
13-7/16 in
Horsepower
1/2 hp
Power Source
Electric
RPM
2600
UL Listed
No
Volts
120V
Width
7-11/16 in

Print