1/3 hp Continuous Feed Garbage Disposal with Plug-In Convenience in Classic Blue
This product has been replaced by
Manufacturer Part #SC03DISPC1
1/3 hp Continuous Feed Garbage Disposal with Plug-In Convenience in Classic Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 4
- Color Finish Category:
- Blues
- Color Finish Name:
- Classic Blue
- Depth:
- 7-11/16 in
- Drain Diameter:
- 3-1/2 in
- Energy Star Compliant:
- No
- Height:
- 13-7/16 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1900
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 7-11/16 in