14.44 cf Upright Freezer in White
14.44 cf Upright Freezer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 14.44 cu ft
- Height:
- 62-1/8 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 14.44 cu ft
- Power Source:
- Electric
- Type:
- FFFFU14M1QW
- Volts:
- 115V
- Width:
- 29-5/8 in