14500 Btu/h 208/230V 13.6 Amp, 15 Amp, 6.2 Amp and 6.7 Amp PTAC Air Conditioner
14500 Btu/h 208/230V 13.6 Amp, 15 Amp, 6.2 Amp and 6.7 Amp PTAC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 13.6, 15, 6.2, 6.7
- BTU Cooling Rating:
- 14500 Btu/h
- BTU Heat Rating:
- 13300 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 306 ft3/min
- Control Type:
- Push Button
- Cord Length:
- 66 in
- Dehumidification:
- 3.5
- Depth:
- 21-3/4 in
- Display Type:
- Digital
- EER:
- 10.4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 16 in
- Max CFM:
- 341 cfm
- Plug Type:
- 6-20P
- Programmability:
- Programmable
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Type:
- FFFRP152HT3
- Volts:
- 208/230V
- WIFI Enabled:
- Yes
- Watts:
- 1255 W
- Width:
- 42 in